Menu Search

EATON #EM22FD2S

Push-Pull Button Switch, 3 Position, Red, 22.5 mm

SKU #78211474750
Manufacturer Series: EM22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Push-Pull Button Switch
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Mushroom
Cap/Lens Color: Red
Bezel/Housing: Round Metal, Chrome
Number of Positions: 3
Contact Mode: Momentary
Contacts: 1-NO 1-NC
Contact Rating: 10A/600V AC/DC
Terminals: Finger Safe Terminals
Enclosure Rating: NEMA 3R,4,4X,12,13, IEC IP65

Eaton Cutler-Hammer EM22 Metal Series is a rugged line of metal construction 22.5 mm pushbutton devices. They are an extension of the industrially proven E22 Heavy-Duty Double Insulated 22.5 mm pushbutton family.

Additional Info: Mounting Size: 22.50mm