Menu Search
EATON #E34GEBC3-3X

Push-Pull Button Switch, 3 Position, Green, 30.5 mm

SKU # 78211389162 Manufacturer Series: E34
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Push-Pull Button Switch
Size: 30.5mm
NEMA: 4,4X,13
Cap/​Lens Color: Green
Bezel/​Housing: Round Metal, Epoxy-coated
Number of Positions: 3
Contact Mode: Momentary Push and Pull, Maintained
Contacts: 2-NC
Contact Rating: 10A/600V AC
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65

Additional Info: Button Size: 40mm, Non-Illuminated, Bus Material: Plastic, Terminal Type: Saddle Clamp