Menu Search
Search
EATON #10250T4B60-3X

Push-Pull Button Switch, 3 Position, Black, 30.5 mm

SKU # 78211427246 Manufacturer Series: 10250T
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Push-Pull Button Switch
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Mushroom 40 mm
Cap/​Lens Color: Black
Bezel/​Housing: Round Metal, Chrome
Number of Positions: 3
Contact Mode: Momentary Push, Momentary Pull
Contacts: 1-NC 1-NC
Contact Rating: 10A/600V AC
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65