Menu Search
Push-Pull Switches, Non-Illuminated Push-Pull Button Switch, 2 Position, Red, 30.5 mm
EATON #E34GDBC2-51X

Push-Pull Button Switch, 2 Position, Red, 30.5 mm

SKU # 78211379079 Manufacturer Series: E34
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Push-Pull Button Switch
Size: 30.5mm
NEMA: 4,4X,13
Cap/​Lens Color: Red
Bezel/​Housing: Round Metal, Epoxy-coated
Number of Positions: 2
Contact Mode: Maintained
Contacts: 1-NC
Contact Rating: 10A/600V AC
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65

Additional Info: Button Size: 40mm, Non-Illuminated, Bus Material: Plastic, Terminal Type: Saddle Clamp