Menu Search
Push-Pull Switches, Non-Illuminated Push-Pull Button Switch, 2 Position, Red, 30.5 mm
EATON #10250T5J62-1X

Push-Pull Button Switch, 2 Position, Red, 30.5 mm

SKU # 78211369900 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Push-Pull Button Switch
Size: 30.5mm
NEMA: 3, 3R, 4, 4X, 12, 13
Operating Cap: Mushroom 40 mm
Cap/​Lens Color: Red
Bezel/​Housing: Zinc Die Cast, Chrome
Number of Positions: 2
Contact Mode: Maintained
Contacts: 1-NO 1-NC
Contact Rating: 10A/600V AC
Terminals: Standard Screw
Enclosure Rating: IEC IP65

Eaton 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.