Menu Search
Push-Pull Switches, Non-Illuminated Push-Pull Button Switch, 2 Position, Red, 22.5 mm

EATON #E22JPLB2B

Push-Pull Button Switch, 2 Position, Red, 22.5 mm

SKU #78211371970
Manufacturer Series: E22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Push-Pull Button Switch
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Mushroom 50 mm
Cap/Lens Color: Red
Bezel/Housing: Round Nylon
Number of Positions: 2
Contact Mode: Maintained
Contacts: 1-NC
Contact Rating: 10A/600V AC
Terminals: Standard Screw
Enclosure Rating: NEMA 1, 2, 3, 3R, 4, 4X, 12, 13, IEC IP65

Push-Pull Switches, Non-Illuminated: Type - Push-Pull Button Switch; Size - 22.5 mm; NEMA - 4,4X,13; Operating Cap - Mushroom 50 mm; Cap/Lens Color - Red; Bezel/Housing - Round Nylon; Number of Positions - 2; Contact Mode - Maintained; Contacts - 1-NC; Contact Rating - 10A/600VAC, 5A/250VDC; Terminals - Standard Screw Terminals; Enclosure Rating - NEMA 1,2,3,3R,4,4X,12,13 IEC IP65; Manufacturer Series - E22