Menu Search
EATON #E22ED2W

Push-Pull Button Switch, 2 Position, Red, 22.5 mm

SKU # 78211391838 Manufacturer Series: E22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Push-Pull Button Switch
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Mushroom 40 mm
Cap/​Lens Color: Red
Bezel/​Housing: Chrome
Number of Positions: 2
Contact Mode: Maintained
Contacts: 1-NO 1-NC
Contact Rating: 10A/600V AC
Terminals: Fingerproof
Enclosure Rating: IEC IP65

E22 operators are available with either a traditional chrome or matte black front of-panel appearance. The space-saving design and modular construction of the E22 line makes on-the-job assembly fast and simplifies the stocking of both components and compl