EATON #10250T5-1

Push-Pull Button Switch, 2 Position, Cap Not Included, 30.5 mm

SKU: 78211332444
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Push-Pull Button Switch
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Not Included
Cap/Lens Color: Cap Not Included
Bezel/Housing: Round Metal, Chrome
Number of Positions: 2
Contact Mode: Maintained
Contacts: 1-NO 1-NC
Contact Rating: 10A/600V AC
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65
Manufacturer Series: 10250T
Description
Push-Pull Switches, Non-Illuminated: Type - Push-Pull Button Switch; Size - 30.5 mm; NEMA - 4,4X,13; Operating Cap - Not Included; Cap/Lens Color - Cap Not Included; Bezel/Housing - Round Metal, Chrome; Number of Positions - 2; Contact Mode - Maintained; Contacts - 1-NO 1-NC; Contact Rating - 10A/600VAC, 5A/250VDC; Terminals - Standard Screw Terminals; Enclosure Rating - NEMA 3,3R,4,4X,12,13, IEC IP65; Manufacturer Series - 10250T