Menu Search
EATON #10250ED1326-3

Push Pull Button, 30.0 mm

SKU # 78211353463 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Push-Pull Button
Size: 30mm
NEMA: 4,4X,13
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65

Push-Pull Switches, Non-Illuminated: Type - Push Pull Button; Size - 30.0 mm; NEMA - 4,4X,13; Enclosure Rating - NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65; Additional Information - T1 Block, Thrust Washer; Manufacturer Series - 10250T

Additional Info: T1 Block, Thrust Washer