Push-Pull Button 2 Position Red

SKU: 78211386271
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Push-Pull Button Switch
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Mushroom 40 mm, in.Emergency Stop in.
Cap/Lens Color: Red
Bezel/Housing: Round Metal, Epoxy-coated
Number of Positions: 2
Contact Mode: Maintained
Contacts: 1-NO 1-NC
Contact Rating: 10A/600V AC
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65
Manufacturer Series: E34
Push-Pull Switch, Non-Illuminated: Switch Type - Push-Pull Button; Size - 30.5 mm; NEMA - 4,4X,13; Operating Cap - Mushroom 40mm, "Emergency Stop"; Cap/Lens Color - Red; Bezel/Housing - Round Metal, Epoxy-Coat; Number of Positions - 2; Contact Mode - Maintained; Contacts - 1-NO 1-NC; Contact Rating - 10A/600VAC, 5A/250VDC; Terminals - Standard Screw Terminals; Enclosure Rating - NEMA 3,3R,4,4X,12,13, IEC IP65; Additional Information - Corrosion Resistant; Manufacturer Series - E34
Additional Info: Corrosion Resistant