Menu Search
Push-Pull Switches, Non-Illuminated Push Pull Button, 2 Position, Black, 30.5 mm
EATON #HT8DBHA

Push Pull Button, 2 Position, Black, 30.5 mm

SKU # 78668524559 Manufacturer Series: HT800
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Push-Pull Button
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Mushroom 40mm
Cap/​Lens Color: Black
Bezel/​Housing: Round Chrome
Number of Positions: 2
Contact Mode: Maintained
Contacts: 1-NO
Contact Rating: 10A/600V AC
Terminals: No. 6-32 Posidrive Saddle Clamp
Enclosure Rating: NEMA 1, 2, 3, 3R, 4, 4X, 12

The HT800 Series from Eaton's Electrical Sector is a family of 30.5 mm pushbutton devices which includes momentary, illuminated and mushroom head pushbuttons, selector switches, indicating lights and push-pull switches. The HT800 devices have a familiar appearance found in most industrial applications and are suitable for replacement of several other manufacturers 30.5 mm pushbutton devices.

Additional Info: Bus Material: Plastic, Operating Temperature: -12 to 60 deg C (10 to 140 deg F)