EATON #E34EX715EJ

Push-Pull Assembly Red 2-Position, Maintained

SKU: 78211453148
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Pushbutton Type: Push-Pull Assembly
Operation: 2-Position, Maintained
Contacts: 2 NC-2NO
Operating Cap: 2.55in. Diameter
Button Color: Red
Manufacturer Series: E34
Description
Push-Pull Switches, Non-Illuminated: Pushbutton Type - Push-Pull Assembly; Operation - 2-Position, Maintained; Contacts - 2 NC-2NO; Operating Cap - 2.55in. Diameter; Button Color - Red; Additional Information - Legend: EMER. STOP, 30.5 mm Unit; Manufacturer Series - E34
Additional Info: Legend: EMER. STOP, 30.5mm Unit