Menu Search
SIEMENS #52PP7MRU

Switch, Illuminated Push-Pull; Red; Integrated LED Lamp; 120VAC

SKU # 66264385463 Manufacturer Series: Command 52
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Illuminated Push Pull Switch
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Operating Cap: 44.5 mm Mushroom, Emergency Stop
Cap/​Lens Color: Red
Bezel/​Housing: Round Chrome Plated Metal
Number of Positions: 3
Contact Mode: Maintained Push, Momentary Pull
Contacts: 1-NO 1-NC Extra Late Break
Contact Rating: 10A/600VAC, 5A/600VDC
Lamp Power Source: LED Module
Voltage: 120V AC
Lamp Type: Integrated LED
Terminals: Touchsafe Screw
Enclosure Rating: IEC IP10, IP11, IP14, IP52, IP54, IP56, IP66

With Siemens innovative technology and design for rapid installation, our complete range of oil tight Pilot Devices provides a solution that will be aesthetically and functionally impressive. The extensive portfolio is modular, well-proven in practice, an