Menu Search
Search
SIEMENS #3SU10511BA200AA0

Sirius Act Switch, Illuminated Push-Pull; Red; 2 Position; 22mm;

SKU # 80476606876
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Push-Pull Button, Illuminated
Size: 22mm
NEMA: 4, 4X
Operating Cap: Mushroom 40mm
Cap/​Lens Color: Red
Bezel/​Housing: Round Metal
Number of Positions: 2
Enclosure Rating: NEMA 1, 2, 3, 3R, 4, 4X, 12, IP66, IP67, IP69, IP69K

SIE 3SU10511BA200AA0 ILLUM PUSH PUL