Menu Search
Push-Pull Switches, Illuminated Switch, Illuminated Push-Pull; 1-NC 1-NC; Momentary; Red
SIEMENS #52BP3L2U

Switch, Illuminated Push-Pull; 1-NC 1-NC; Momentary; Red

SKU # 66264386810 Manufacturer Series: Class 52
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Push-Pull Button, Illuminated Switch
Size: 30mm
NEMA: 4,4X,13
Operating Cap: Mushroom 44.5 mm
Cap/​Lens Color: Red
Bezel/​Housing: Round Metal
Number of Positions: 3
Contact Mode: Momentary
Contacts: 1-NC 1-NC Late Break
Contact Rating: 10A/600V AC
Voltage: 24V AC/DC
Lamp Type: LED
Terminals: Standard Screw
Enclosure Rating: NEMA 1, 3, 3R, 4, 4X, 12, 13 Oiltight

Additional Info: Single LED Bulb, BlackMax Finish