Menu Search
Push-Pull Switches, Illuminated Illuminated Push Pull Unit, 30.0 mm, 44.5 mm Mushroom Cap

SIEMENS #52BP2GAG

Illuminated Push Pull Unit, 30.0 mm, 44.5 mm Mushroom Cap

SKU #88762149608
Manufacturer Series: Class 52 BlackMax
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Illuminated Push Pull Switch
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Operating Cap: 44.5 mm Mushroom
Cap/Lens Color: Clear
Bezel/Housing: Round Epoxy Coated Metal
Number of Positions: 2
Contact Mode: Maintained
Contacts: 2-NC
Contact Rating: 10A/600VAC, 5A/600VDC
Lamp Power Source: Transformer
Voltage: 120V AC
Lamp Type: Incandescent
Terminals: Touchsafe Screw
Enclosure Rating: IEC IP10, IP11, IP14, IP52, IP54, IP56, IP66

With Siemens innovative technology and design for rapid installation, our complete range of oil tight Pilot Devices provides a solution that will be aesthetically and functionally impressive. The extensive portfolio is modular, well-proven in practice, an