Menu Search
Push-Pull Switches, Illuminated Illuminated Push-Pull Button, 22 mm, Mushroom 40mm Cap

SIEMENS #3SU10011BA200AA0

Sirius Act Illuminated Push-Pull Button, 22 mm, Mushroom 40mm Cap

SKU #80476606392
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Push-Pull Button, Illuminated
Size: 22mm
NEMA: 4, 4X
Operating Cap: Mushroom 40mm
Cap/Lens Color: Red
Bezel/Housing: Round Plastic
Number of Positions: 2
Enclosure Rating: NEMA 1, 2, 3, 3R, 4, 4X, 12, IP66, IP67, IP69, IP69K

SIE 3SU10011BA200AA0 ILLUM PUSH PUL