Menu Search
Search
EATON #10250T897LD2A

Switch, Push-Pull; Illuminated; 3-Position; 2 NC; Blue

SKU # 78211454251 Manufacturer Series: 10250T
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Button Color: Blue
Pushbutton Type: Push-Pull, Illuminated
Operation: 3-Position, Momentary Push, Momentary Pull
Contacts: 2-NC
Lamp Power Source: Full Voltage
Voltage: 120V AC
Lamp Type: LED

Additional Info: Size: 30.5mm, Enclosure: NEMA 3, 3R, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D