Menu Search
Push-Pull Switches, Illuminated Switch, Push-Pull; Illuminated; 3-Position; 2 NC; Red
EATON #10250T866RH06

Switch, Push-Pull; Illuminated; 3-Position; 2 NC; Red

SKU # 78211454943 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Pushbutton Type: Push-Pull, Illuminated
Operation: 3-Position, Maintained Push, Momentary Pull
Contacts: 2-NC
Operating Cap: 1.57 in. Diameter
Button Color: Red
Lamp Power Source: Transformer
Voltage: 120V AC
Lamp Type: LED

Additional Info: Size: 30.5 mm, Enclosure: NEMA 3, 3R, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D