Menu Search
Push-Pull Switches, Illuminated Switch, Push-Pull; Illuminated; 3-Position; 2 NC; Amber

EATON #10250T887AD

Switch, Push-Pull; Illuminated; 3-Position; 2 NC; Amber

SKU #78211452045
Manufacturer Series: 10250T
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Pushbutton Type: Push-Pull, Illuminated
Operation: 3-Position, Momentary Push, Momentary Pull
Contacts: 2-NC
Button Color: Amber
Lamp Power Source: Transformer
Voltage: 24V AC
Lamp Type: Incandescent

Additional Info: Size: 30.5 mm, Enclosure: NEMA 3, 3R, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D