Menu Search
Search
EATON #E34EX854GD

Switch, Push-Pull; Illuminated; 3-Position; 1 NO 1 NC; Green

SKU # 78211453297 Manufacturer Series: E34
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Button Color: Green
Pushbutton Type: Push-Pull, Illuminated
Operation: 3-Position, Maintained Push and Intermediate, Momentary Pull
Contacts: 1-NO 1-NC
Operating Cap: 1.57 in. Diameter
Lamp Power Source: Transformer
Voltage: 24V AC
Lamp Type: Incandescent

Additional Info: Size: 30.5mm, Enclosure: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65, NEC Class I Division 2, Groups B, C and D