You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #E34EX862WD

Switch, Push-Pull; Illuminated; 3-Position; 1 NO 1 NC; White

SKU # 78211453265 Manufacturer Series: E34
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Button Color: White
Pushbutton Type: Push-Pull, Illuminated
Operation: 3-Position, Maintained Push and Intermediate, Momentary Pull
Contacts: 1-NO 1-NC
Operating Cap: 1.57 in. Diameter
Lamp Power Source: Resistor
Voltage: 120V AC/DC
Lamp Type: Incandescent

Additional Info: Size: 30.5mm, Enclosure: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65, NEC Class I Division 2, Groups B, C and D