Menu Search
Push-Pull Switches, Illuminated Switch, Push-Pull; Illuminated; 3-Position; 1 NO 1 NC; Red

EATON #E34EX862RD

Switch, Push-Pull; Illuminated; 3-Position; 1 NO 1 NC; Red

SKU #78211453261
Manufacturer Series: E34
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Pushbutton Type: Push-Pull, Illuminated
Operation: 3-Position, Maintained Push and Intermediate, Momentary Pull
Contacts: 1-NO 1-NC
Operating Cap: 1.57 in. Diameter
Button Color: Red
Lamp Power Source: Resistor
Voltage: 120V AC/DC
Lamp Type: Incandescent

Additional Info: Size: 30.5mm, Enclosure: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65, NEC Class I Division 2, Groups B, C and D