Menu Search
EATON #10250T882GH

Switch, Push-Pull; Illuminated; 3-Position; 1 NO 1 NC; Green

SKU # 78211451950 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Pushbutton Type: Push-Pull, Illuminated
Operation: 3-Position, Momentary Push, Momentary Pull
Contacts: 1-NO 1-NC
Button Color: Green
Lamp Power Source: Full Voltage
Voltage: 24V AC/DC
Lamp Type: Incandescent

Additional Info: Size: 30.5mm, Enclosure: NEMA 3, 3R, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D