Menu Search
EATON #E34EX864AD2A

Switch, Push-Pull; Illuminated; 3-Position; 1 NO 1 NC; Amber

SKU # 78211455206 Manufacturer Series: E34
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Pushbutton Type: Push-Pull, Illuminated
Operation: 3-Position, Maintained Push and Intermediate, Momentary Pull
Contacts: 1-NO 1-NC
Operating Cap: 1.57 in. Diameter
Button Color: Amber
Lamp Power Source: Full Voltage
Voltage: 120V AC/DC
Lamp Type: LED

Additional Info: Size: 30.5 mm, Enclosure: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65, NEC Class I Division 2, Groups B, C and D