Menu Search
Search
EATON #10250T853GS24

Switch, Push-Pull; Illuminated; 2-Position; 1 NO 1 NC; Green

SKU # 78211454176 Manufacturer Series: 10250T
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Button Color: Green
Pushbutton Type: Push-Pull, Illuminated
Operation: 2-Position, Maintained Push, Maintained Pull
Contacts: 1-NO 1-NC
Operating Cap: 1.57 in. Diameter
Lamp Power Source: Full Voltage
Voltage: 24V AC/DC
Lamp Type: LED

Additional Info: Size: 30.5mm, Enclosure: NEMA 3, 3R, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D