Menu Search
Push-Pull Switches, Illuminated Switch, Illuminated Push-Pull; Red; Mushroom Cap; 24VAC/DC
EATON #E22GD2X4WB

Switch, Illuminated Push-Pull; Red; Mushroom Cap; 24VAC/DC

SKU # 78211377281 Manufacturer Series: E22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Push-Pull Button, Illuminated Switch
Size: 22.5mm
NEMA: 4, 4X, 13
Operating Cap: Mushroom
Cap/​Lens Color: Red
Bezel/​Housing: Round Metal, Chrome
Number of Positions: 2
Contact Mode: Maintained
Contacts: 1-NO 2-NC
Contact Rating: 10A/600V AC
Lamp Power Source: Full Voltage
Voltage: 24V AC/DC
Lamp Type: Incandescent
Terminals: Standard Screw
Enclosure Rating: NEMA 1, 2, 3, 3R, 4, 4X, 12, 13, IEC IP65