Menu Search
Push-Pull Switches, Illuminated Switch, Illuminated Push-Pull; NEMA 4/4X/13; Red; 2-NO
EATON #10250T597LES12-2X

Switch, Illuminated Push-Pull; NEMA 4/4X/13; Red; 2-NO

SKU # 78211374415 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Push-Pull Button, Illuminated
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Side Lighted, Emergency Stop
Cap/​Lens Color: Red
Bezel/​Housing: Zinc Die Cast, Chrome
Number of Positions: 2
Contact Mode: Maintained
Contacts: 2-NO
Contact Rating: 10A/600V AC
Lamp Power Source: Full Voltage
Voltage: 120V AC
Lamp Type: LED
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65

Additional Info: Lamp Voltage: 12VAC/DC, Heavy Duty