Menu Search
Push-Pull Switches, Illuminated Switch, Illuminated Push-Pull; Mushroom 40mm Cap; 1-NO 1-NC; Amber
EATON #10250T1063LAD06-1X

Switch, Illuminated Push-Pull; Mushroom 40mm Cap; 1-NO 1-NC; Amber

SKU # 78211471477 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Push-Pull Button, Illuminated
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Mushroom 40mm
Cap/​Lens Color: Amber
Bezel/​Housing: Zinc Die Cast, Chrome
Number of Positions: 3
Contact Mode: Momentary Push, Momentary Pull
Contacts: 1-NO 1-NC
Contact Rating: 10A/600V AC
Lamp Power Source: Transformer
Voltage: 120V AC
Lamp Type: LED
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65

Additional Info: Lamp Voltage: 6VAC/DC, Heavy Duty