You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #10250T463C65-3PP3

Switch, Illuminated Push-Pull; 3 Position; Red; 2-NC

SKU # 78211302388 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Push-Pull Button, Illuminated
Size: 30.5mm
NEMA: 4, 4X, 13
Cap/​Lens Color: Red
Bezel/​Housing: Zinc Die Cast, Chrome
Number of Positions: 3
Contact Mode: Momentary Push, Momentary Pull
Contacts: 2-NC
Contact Rating: 10A/600V AC
Lamp Power Source: Transformer
Voltage: 120V AC
Lamp Type: Incandescent
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65

Additional Info: Heavy Duty