Menu Search
Push-Pull Switches, Illuminated Switch, Illuminated Push-Pull; 24VAC/DC; Red; 1-NC
EATON #HT8FBRBVL3P

Switch, Illuminated Push-Pull; 24VAC/DC; Red; 1-NC

SKU # 78668522279 Manufacturer Series: HT800
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Push-Pull Button, Illuminated
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Mushroom
Cap/​Lens Color: Red
Bezel/​Housing: Round
Number of Positions: 2
Contact Mode: Maintained Push, Maintained Pull
Contacts: 1-NC
Lamp Power Source: Full Voltage
Voltage: 24V AC/DC
Lamp Type: Incandescent
Terminals: Standard Screw
Enclosure Rating: NEMA 1, 2, 3, 3R, 4, 4X, 12, 13

The HT800 Series from Eaton's Electrical Sector is a family of 30.5 mm pushbutton devices which includes momentary, illuminated and mushroom head pushbuttons, selector switches, indicating lights and push-pull switches. The HT800 devices have a familiar appearance found in most industrial applications and are suitable for replacement of several other manufacturers 30.5 mm pushbutton devices.

Additional Info: Fingerproof