Menu Search
EATON #10250T563C53-1K3X

Switch, Illuminated Push-Pull; 120VAC; Incandescent Lamp; Red

SKU # 78211380862 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Push-Pull Button, Illuminated
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Mushroom 40mm, Emergency Stop
Cap/​Lens Color: Red
Bezel/​Housing: Zinc Die Cast, Chrome
Number of Positions: 2
Contact Mode: Maintained
Contact Rating: 10A/600V AC
Lamp Power Source: Transformer
Voltage: 120V AC
Lamp Type: Incandescent
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65

Additional Info: Heavy Duty