Menu Search
EATON #E34GDB80M2-1X

Switch, Illuminated Push-Pull; 1-NO 1-NC; 2 Position; Red

SKU # 78211470827 Manufacturer Series: E34
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Cap/​Lens Color: Red
Type: Push-Pull Button, Illuminated
Size: 30.5mm
NEMA: 4,4X,13
Bezel/​Housing: Round Metal, Epoxy-coated
Number of Positions: 2
Contact Mode: Maintained
Contacts: 1-NO 1-NC
Contact Rating: 10A/600V AC
Lamp Power Source: Resistor
Voltage: 120V AC/DC
Lamp Type: Incandescent
Terminals: Ground Screw Terminal
Enclosure Rating: NEMA 3,3R,4,4X,12,13,IP65

Eaton E34 series 30.5 mm pushbutton line features the same rugged die cast construction of our 10250T line with an additional two-layer 100 percent solid thermosetting cathodic epoxy coating. This coating provides a flat black smooth, consistent, corrosion resistant surface that has passed a demanding 600 hour salt spray test.

Additional Info: Operator Diameter: 40mm, Standard Actuator, Bus Material: Plastic