EATON #E34EX854CD

Push-Pull, Illuminated Clear 3-Position, Maintained Push and Intermediate, Momentary Pull

SKU: 78211453301
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Pushbutton Type: Push-Pull, Illuminated
Operation: 3-Position, Maintained Push and Intermediate, Momentary Pull
Contacts: 1-NO 1-NC
Operating Cap: 1.57 in. Diameter
Button Color: Clear
Lamp Power Source: Transformer
Voltage: 24V AC
Lamp Type: Incandescent
Manufacturer Series: E34
Description
Push-Pull Switches, Illuminated: Pushbutton Type - Push-Pull, Illuminated; Operation - 3-Position, Maintained Push and Intermediate, Momentary Pull; Contacts - 1-NO 1-NC; Operating Cap - 1.57 in. Diameter; Button Color - Clear; Lamp Power Source - Transformer; Voltage - 24VAC; Lamp Type - Incandescent; Additional Information - Size: 30.5 mm, Enclosure: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65, NEC Class I Division 2, Groups B, C and D; Manufacturer Series - E34
Additional Info: Size: 30.5mm, Enclosure: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65, NEC Class I Division 2, Groups B, C and D