Menu Search

EATON #E22GD2X10WB

Push-Pull Button, Illuminated Switch 2 Position Red 22.5 mm

SKU #78211372620
Manufacturer Series: E22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Push-Pull Button, Illuminated Switch
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Emergency Stop, 40 mm
Cap/Lens Color: Red
Bezel/Housing: Chrome
Number of Positions: 2
Contact Mode: Maintained
Contacts: 1-NO 2-NC
Contact Rating: 10A/600V AC
Lamp Power Source: Resistor
Voltage: 110/120V AC/DC
Lamp Type: Incandescent
Enclosure Rating: NEMA 3,3R,4,4X,12,13 IEC IP65

Push-Pull Switches, Illuminated: Type - Push-Pull Button, Illuminated Switch; Size - 22.5 mm; NEMA - 4,4X,13; Operating Cap - Emergency Stop, 40 mm; Cap/Lens Color - Red; Bezel/Housing - Chrome; Number of Positions - 2; Contact Mode - Maintained; Contacts - 1-NO 2-NC; Contact Rating - 10A/600VAC, 2.5A/600VDC; Lamp Power Source - Resistor; Voltage - 110/120V AC/DC; Lamp Type - Incandescent; Enclosure Rating - NEMA 3,3R,4,4X,12,13 IEC IP65; Additional Information - T3-1/4 Bayonet Base, Lamp Voltage: 60 VAC/VDC, Body Material: Glass Filled Nylon; Manufacturer Series - E22

Additional Info: T3-1/4 Bayonet Base, Lamp Voltage: 60 VAC/VDC, Body Material: Glass Filled Nylon