Menu Search

EATON #E22GDB3X10B

Push-Pull Button, Illuminated Switch 2 Position Green 22.5 mm

SKU #78211373830
Manufacturer Series: E22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Push-Pull Button, Illuminated Switch
Size: 22.5mm
NEMA: 4,4X,13
Cap/Lens Color: Green
Bezel/Housing: Nylon
Number of Positions: 2
Contact Mode: Maintained
Contacts: 1-NC
Contact Rating: 10A/600V AC
Lamp Power Source: Resistor
Voltage: 120V AC
Lamp Type: Incandescent
Terminals: Clamp
Enclosure Rating: NEMA 3,3R,4,4X,12,13 IEC IP65

Push-Pull Switches, Illuminated: Type - Push-Pull Button, Illuminated Switch; Size - 22.5 mm; NEMA - 4,4X,13; Cap/Lens Color - Green; Bezel/Housing - Nylon; Number of Positions - 2; Contact Mode - Maintained; Contacts - 1-NC; Contact Rating - 10A/600VAC, 2.5A/600VDC; Lamp Power Source - Resistor; Voltage - 120VAC; Lamp Type - Incandescent; Terminals - Clamp; Enclosure Rating - NEMA 3,3R,4,4X,12,13 IEC IP65; Additional Information - Bayonet Base, Body Material: Glass Filled Nylon; Manufacturer Series - E22

Additional Info: Bayonet Base, Body Material: Glass Filled Nylon