Menu Search

EATON #10250T580-1C47

Push-Pull Button, Illuminated 2 Position Red 30.5 mm

SKU: 78211374897
Manufacturer Series: 10250T
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Push-Pull Button, Illuminated
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Mushroom 40mm
Cap/Lens Color: Red
Bezel/Housing: Zinc Die Cast, Chrome
Number of Positions: 2
Contact Mode: Maintained
Contacts: 1-NO 1-NC
Contact Rating: 10A/600V AC
Lamp Power Source: Resistor
Voltage: 120V AC
Lamp Type: Incandescent
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65
Description
Push-Pull Switches, Illuminated: Type - Push-Pull Button, Illuminated; Size - 30.5 mm; NEMA - 4, 4X, 13; Operating Cap - Mushroom 40mm; Cap/Lens Color - Red; Bezel/Housing - Zinc Die Cast, Chrome; Number of Positions - 2; Contact Mode - Maintained; Contacts - 1-NO 1-NC; Contact Rating - 10A/600VAC, 5A/250VDC; Lamp Power Source - Resistor; Voltage - 120VAC; Lamp Type - Incandescent; Terminals - Standard Screw Terminals; Enclosure Rating - NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65; Additional Information - Heavy Duty; Manufacturer Series - 10250T
Additional Info: Heavy Duty