Menu Search
Push-Pull Solenoids Solenoid, AC Pull Type, Continuous Duty, 220V 60Hz

EATON #10370H70

Solenoid, AC Pull Type, Continuous Duty, 220V 60Hz

SKU #78211323610
Manufacturer Series: 10370
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: AC Pull Type Solenoid
Size: B
Voltage: 220V 60Hz
Magnetic Force - horizontal position: 4.20 lb
Magnetic Force - with gravity: 4.50 lb
Magnetic Force - against gravity: 3.90 lb
Stroke Max: 1 in (25.4mm)
Current, Inrush: 2.60A
Current, Sealed: 0.42A
Enclosure: Conduit Box
Mounting: Wall