EATON #10370H25

AC Push Type Solenoid A

SKU: 78211323605
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: AC Push Type Solenoid
Size: A
Voltage: 110V 60Hz
Magnetic Force - horizontal position: 0.72 lb
Magnetic Force - with gravity: 0.90 lb
Magnetic Force - against gravity: 0.55 lb
Stroke Max: 1.00 in.(25.4mm)
Current, Inrush: 1.83A
Current, Sealed: 0.34A
Enclosure: Conduit Box
Mounting: Floor
Manufacturer Series: 10370
Solenoids from Eaton electrical sector are used for a wide variety of applications where straight line motion is to be obtained automatically or at a remote point.
Additional Info: Dimensions: 3.75 in. x 3.50 in. x 6.13 in.