Menu Search
EATON #10370H369

AC Pull Type Solenoid D

SKU # 78211323623 Manufacturer Series: 10370
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Pull Type Solenoid
Size: D
Voltage: 220V 60Hz
Magnetic Force - horizontal position: 12.40 lb
Magnetic Force - with gravity: 13.65 lb
Magnetic Force - against gravity: 11.15 lb
Stroke Max: 1.25 in.(31.8mm)
Current, Inrush: 9.30A
Current, Sealed: 0.81A
Enclosure: Conduit Box
Mounting: Floor

Solenoids from Eaton electrical sector are used for a wide variety of applications where straight line motion is to be obtained automatically or at a remote point.

Additional Info: Dimensions: 3.75 in. x 3.50 in. x 6.13 in.