Menu Search
Push-Pull Solenoids AC Pull Type Solenoid D
EATON #10370H358

AC Pull Type Solenoid D

SKU # 78211323620 Manufacturer Series: 10370
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: AC Pull Type Solenoid
Size: D
Voltage: 440V 60Hz
Magnetic Force - horizontal position: 12.4 lb
Magnetic Force - with gravity: 13.65 lb
Magnetic Force - against gravity: 11.15 lb
Stroke Max: 1.25" (31.8mm)
Current, Inrush: 4.40A
Current, Sealed: 0.40A
Mounting: Floor