Menu Search
Push-Pull Solenoids AC Pull Type Solenoid C
EATON #10370H246

AC Pull Type Solenoid C

SKU # 78211310759 Manufacturer Series: 10370
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: AC Pull Type Solenoid
Size: C
Voltage: 440V 60Hz
Magnetic Force - horizontal position: 7.00 lb
Magnetic Force - with gravity: 8.00 lb
Magnetic Force - against gravity: 6.00 lb
Stroke Max: 1.25 in.(31.8mm)
Current, Inrush: 2.50A
Current, Sealed: 0.26A
Mounting: Floor

Solenoids from Eaton electrical sector are used for a wide variety of applications where straight line motion is to be obtained automatically or at a remote point.

Additional Info: Dimensions: 3.75 in. x 3.50 in. x 6.13 in.