EATON #10370H2

AC Pull Type Solenoid A

SKU: 78211320696
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: AC Pull Type Solenoid
Size: A
Voltage: 220V 60Hz
Magnetic Force - horizontal position: 0.72 lb
Magnetic Force - with gravity: 0.90 lb
Magnetic Force - against gravity: 0.55 lb
Stroke Max: 1" (25.4mm)
Current, Inrush: 0.92A
Current, Sealed: 0.17A
Mounting: Wall
Manufacturer Series: 10370
Push-Pull Solenoids: Type - AC Pull Type Solenoid; Size - A; Voltage - 220V 60Hz; Magnetic Force - horizontal position - 0.72 lb; Magnetic Force - with gravity - 0.90 lb; Magnetic Force - against gravity - 0.55 lb; Stroke Max - 1" (25.4mm); Current, Inrush - 0.92A; Current, Sealed - 0.17A; Mounting - Wall; Manufacturer Series - 10370