The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
SIEMENS #52BP2W2

Push-Pull Operator, 30.0 mm, Mushroom 44.5 mm, Maintained, Red, Plastic, 2 Positions

SKU # 66264331415
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Push-Pull Operator
Size: 30mm
Operating Cap: Mushroom 44.5 mm
Color: Red
Bezel/​Housing: Plastic
Positions: 2
Contact Mode: Maintained

Push-Pull Operators, Non-Illuminated: Type - Push-Pull Operator; Size - 30.0 mm; Operating Cap - Mushroom 44.5 mm; Color - Red; Bezel/Housing - Plastic; Positions - 2; Contact Mode - Maintained; Additional Information - Corrosion Resistant, Class 52

Additional Info: Corrosion Resistant, Class 52