Menu Search
Push-Pull Operators, Non-Illuminated Push-Pull Operator, 22.0 mm, Mushroom 40 mm, Maintained, Red, Metal, 2 Positions, NEMA 4
SIEMENS #3SB3500-1CA21

Push-Pull Operator, 22.0 mm, Mushroom 40 mm, Maintained, Red, Metal, 2 Positions, NEMA 4

SKU # 75455484128 Manufacturer Series: 3SB3
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Push-Pull Operator
Size: 22mm
Operating Cap: Mushroom 40 mm
Color: Red
Bezel/​Housing: Metal
Positions: 2

Additional Info: Operating Temperature: -25 to 70 deg C (-13 to 158 deg F), Degree Of Protection: IP67