Menu Search
Push-Pull Operators, Non-Illuminated Push-Pull Operator 2 Position Red
SIEMENS #52PA2W2

Push-Pull Operator 2 Position Red

SKU # 78308714245
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Push-Pull Operator
Size: 30mm
Operating Cap: Mushroom 44.5 mm
Color: Red
Bezel/​Housing: Plastic, Chrome
Positions: 2
Contact Mode: Maintained

Push-Pull Operators, Non-Illuminated: Type - Push-Pull Operator; Size - 30.0 mm; Operating Cap - Mushroom 44.5 mm; Color - Red; Bezel/Housing - Plastic, Chrome; Positions - 2; Contact Mode - Maintained