Menu Search

SIEMENS #51PA2D2

Operator; Push Pull; Non-Illuminated; 2 Positions; Mushroom Head 45 mm Operating Cap; Plastic Bezel; NEMA 7,9; Red; Maintained Contact Mode

SKU: 78308715480
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Push Pull Operator, Non-Illuminated
NEMA: 7,9
Operating Cap: Mushroom Head 45 mm
Color: Red
Bezel/Housing: Plastic
Positions: 2
Contact Mode: Maintained
Description
SIE 51PA2D2 PUSHBUTTON - PSH-PLLMNT