Menu Search
Push-Pull Operators, Non-Illuminated Operator; Push Pull; Non-Illuminated; 2 Positions; Mushroom Head 41.3 mm Operating Cap; Plastic Bezel; NEMA 7,9; Black; Maintained Contact Mode

SIEMENS #51PA2D1LB

Operator; Push Pull; Non-Illuminated; 2 Positions; Mushroom Head 41.3 mm Operating Cap; Plastic Bezel; NEMA 7,9; Black; Maintained Contact Mode

SKU #78308780276
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Push Pull Operator, Non-Illuminated
NEMA: 7,9
Operating Cap: Mushroom Head 41.3 mm
Color: Black
Bezel/Housing: Plastic
Positions: 2
Contact Mode: Maintained

SIE 51PA2D1LB PUSHBUTTON PUSH-PULL