SIEMENS #3SU10001BA300AA0

Operator; Button; Push-Pull; Non-Illuminated; 22 mm; Yellow, 40mm Mushroom Operating Cap; 2 Positions; Black Plastic Bezel; NEMA 1,2,3,3R,4,4X,12

SKU: 80476606237
Manufacturer Series: 3SU1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Push-Pull Operator, Non-Illuminated
Size: 22mm
NEMA: 1,2,3,3R,4,4X,12
Operating Cap: Mushroom 40mm
Color: Yellow
Bezel/Housing: Plastic, Black
Positions: 2
Description
SIE 3SU10001BA300AA0 PUSHBUTTON PUS