Menu Search
Push-Pull Operators, Non-Illuminated Non-Illuminated Push-Pull Operator, 30.0 mm, 3 Positions

SIEMENS #52PP7V5

Non-Illuminated Push-Pull Operator, 30.0 mm, 3 Positions

SKU #66264388584
Manufacturer Series: Command 52
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Non-Illuminated Push Pull Operator
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Operating Cap: 63.5 mm Mushroom
Color: Blue
Bezel/Housing: Round Chrome Metal
Positions: 3
Contact Mode: Maintained Push, Momentary Pull

Siemens innovative technology and design for rapid installation, our complete range of oil tight Pilot Devices provides a solution that will be aesthetically and functionally impressive. The extensive portfolio is modular, well-proven in practice, and is